Cole-Parmer 9/21 Degree Brix Sugar Scale Hydrometer

Representative image only.

Cole-Parmer 9/21 Degree Brix Sugar Scale Hydrometer

Cole-Parmer | Item: 0829948

$111.68CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$111.68CAD / Each

Buy It Together

Current Item

Cole-Parmer 9/21 Degree Brix Sugar Scale Hydrometer
Cole-Parmer 9/21 Degree Brix Sugar Scale Hydrometer
0829948

$111.68CAD / Each
+ + =
Total Price 545.67 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serializ
  • 5 year warranty

More About this Item

Used in the food and beverage and other industries for measuring % sucrose by weight, these plain form hydrometers are available in various ranges from -5° to 71° Bri

Equivalent to H-B Instrument 618020700.

5 Year Warranty
Specifications
  • Length (")12 51/64
  • Hydrometer FormPlain
  • Division0.1°
  • Accuracy±0.1°
  • Length (mm)325
  • Brix Scale Range (Max) (°)21
  • Brix Scale Range (Min) (°)9
  • Description 9/21 Degree Brix Sugar Scale Hydrometer
  • Warranty5 years
Reviews
Q&A