Cole-Parmer 4-Way Stopcock, Gamma-Stable Polycarbonate, Slip Male x Locking Male x Locking Male; 10/Pk

Representative image only.

Cole-Parmer 4-Way Stopcock, Gamma-Stable Polycarbonate, Slip Male x Locking Male x Locking Male; 10/Pk

Cole-Parmer | Item: 5014079

Select from four fluid path configurations with a simple turn of the handle

$31.53CAD / Pkg of 10

$31.53CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer 4-Way Stopcock, Gamma-Stable Polycarbonate, Slip Male x Locking Male x Locking Male; 10/Pk
Cole-Parmer 4-Way Stopcock, Gamma-Stable Polycarbonate, Slip Male x Locking Male x Locking Male; 10/Pk
5014079

$31.53CAD / Pkg of 10
+ =
Total Price 52.89 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accurate, leak-free flow control
  • Handles rotate a full 360°
  • Transparent polycarbonate lets you easily view fluid flow
  • Conforms to ISO 594-1 and 594-2 standards
  • Male Slip Luer x Male Lock Luer x Male Lock Luer
  • Manufacturer defect warranty

More About this Item

Four-way stopcocks feature 3 ports with a 360° rotating handle. Simply adjust the handle to be parallel with two or more ports to select one of four flow configurations. Stopcocks feature Luer fittings, making it easy to create a quick, leak-free connection. Manufactured from high-performance thermoplastic, DEHP-free and RoHS-compliant gamma-stable polycarbonate stopcocks are ideal for applications requiring biocompatibility and stability to gamma irradiation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ISO 9001:2008 Certified Supplier
Specifications
  • Fitting MaterialPolycarbonate
  • Sterilization MethodEtO or gamma irradiation
  • Connection TypeMale Slip Luer x Male Locking Luer x Male Locking Luer
  • Number Of Ports3
  • Flow PatternStraight, right angle (2), or tee
  • ColorNatural
  • Fitting Length (in)1 15/32
  • Fitting Width (in)29/32
  • Fitting Depth (in)13/16
  • Fitting Length (mm)37.3
  • Fitting Width (mm)23
  • Fitting Depth (mm)20.6
  • Luer Connection Type (Port 1)Male Slip Luer
  • Luer Connection Type (Port 2)Male Locking Luer
  • Luer Connection Type (Port 3)Male Locking Luer
  • Description4-Way Stopcock, Gamma-Stable Polycarbonate, Slip Male x Locking Male x Locking Male; 10/Pk
  • WarrantyManufacturer defect warranty
Reviews
Q&A