Cole-Parmer 2S32 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 1000mL; 12/CS

Representative image only.

Cole-Parmer 2S32 QGTV Pre-Cleaned Wide-Mouth Jar, Clear Glass, 1000mL; 12/CS

Cole-Parmer | Item: 3460850

Save time—no need to prewash bottles

$321.94CAD / Case of 12

BUY MORE & SAVE

  • 1-4$321.94 CAD / Case of 12
  • 5-9$289.75 CAD / Case of 12
  • 10+$257.55 CAD / Case of 12

$321.94CAD / Case of 12

BUY MORE & SAVE

  • 1-4$321.94 CAD / Case of 12
  • 5-9$289.75 CAD / Case of 12
  • 10+$257.55 CAD / Case of 12
Product Description

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The jars are individually sealed for long-term storage with no contamination. Available with PTFE-lined caps.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size89 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.5
  • Overall Height (in)6 3/4
  • Overall Height (cm)17
  • DescriptionPre-Cleaned Wide-Mouth Jar, Clear Glass, 1000mL; 12/CS
Reviews
Q&A