Cole-Parmer 2D Storage Box, 100 Place for 5 mL Cryovials; 1/Ea

Representative image only.

Cole-Parmer 2D Storage Box, 100 Place for 5 mL Cryovials; 1/Ea

Cole-Parmer | Item: 0439587

Make sample processing even easier with automatic identification

$55.10CAD / Each

$55.10CAD / Each

Buy It Together

Current Item

Cole-Parmer 2D Storage Box, 100 Place for 5 mL Cryovials; 1/Ea
Cole-Parmer 2D Storage Box, 100 Place for 5 mL Cryovials; 1/Ea
0439587

$55.10CAD / Each
+ + =
Total Price 294.46 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polycarbonate for cryogenic applications
  • Ideal for fast and accurate sample processing

More About this Item

The polycarbonate storage boxes work in conjunction with the 2D tubes to provide automatic identification of both the box and stored vials. Each box features a 2D Datamatrix code on the bottom of the box as well as a laser engraved Code 128 barcode on the side. These boxes are available in "short" (for 2mL tubes) or "tall" designs (for 5mL tubes). White grid and blue grid options are available for quick and easy identification.

Specifications
  • Tubes Held100
  • Tube Size5mL
  • ColorWhite Grid
  • Description2D Storage Box, 100 Place for 5 mL Cryovials; 1/Ea
Reviews
Q&A