Cole-Parmer 19/31 Degree API ASTM 3H Hydrometer

Representative image only.

Cole-Parmer 19/31 Degree API ASTM 3H Hydrometer

Cole-Parmer | Item: 0829925

$111.98CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$111.98CAD / Each

Buy It Together

Current Item

Cole-Parmer 19/31 Degree API ASTM 3H Hydrometer
Cole-Parmer 19/31 Degree API ASTM 3H Hydrometer
0829925

$111.98CAD / Each
+ =
Total Price 423.97 ADD 2 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618930300.

5 Year Warranty
Specifications
  • Length (")13
  • Hydrometer FormPlain
  • API Range (Min) (°)19
  • API Range (Max) (°)31
  • Division0.1°
  • Accuracy±0.1°
  • ASTM number3H
  • Length (mm)330
  • Description 19/31 Degree API ASTM 3H Hydrometer
  • Warranty5 years
Reviews
Q&A