Cole-Parmer 18 Pound Polypropylene Beaded-Design Cable Zip Ties, 7.0" L, White; 1000/CS

Representative image only.

Cole-Parmer 18 Pound Polypropylene Beaded-Design Cable Zip Ties, 7.0" L, White; 1000/CS

Cole-Parmer | Item: 0684260

Easy to cut

$24.75CAD / Case of 1000

$24.75CAD / Case of 1000
Product Description

Key Features

  • Ideal for attaching tags and documents
  • Polypropylene, withstands temperatures up to to 110 °C (230 ° F)
  • 1 year warranty

More About this Item

These economical, single-use beaded cable zip ties are ideal for temporary bundling of cables and wires and for attaching identification tags or documents to bundles or items. Made of polypropylene, they are able to withstand temperatures up to 110 °C (230 ° F) and have a melting point of 189 °C (372.2°F ). Cole-Parmer Beaded Ties are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle or through a holding area and threading the tail through the locking mechanism. Tighten to desired loop size.

1 Year Warranty
Specifications
  • Tensile Strength (lbs)18
  • Length (in)7
  • Width (InchShort)5/64
  • Height (InchShort)5/64
  • Max Bundle Diameter (in)1 31/32
  • Length (cm)19.05
  • Max Bundle Diameter (cm)5
  • ColorWhite
  • MaterialPolypropylene
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)230
  • Withstand Temperatures up to (° C)110
  • Melting Point (° F)372.2
  • Melting Point (° C)189
  • Description18 Pound Polypropylene Beaded-Design Cable Zip Ties, 7.0" L, White; 1000/CS
  • Warranty1 year
Reviews
Q&A