Cole-Parmer 18 Pound Nylon Identification Cable Zip Ties, 4.5" L, White; 100/CS

Representative image only.

Cole-Parmer 18 Pound Nylon Identification Cable Zip Ties, 4.5" L, White; 100/CS

Cole-Parmer | Item: 0684259

Write-on tab lets you easily identify bundles

$9.58CAD / Case of 100

$9.58CAD / Case of 100
Product Description

Key Features

  • Ideal for areas consisting of multiple wire or cable bundles
  • Includes writing area for identification text or serial numbers
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

More About this Item

Easily identify cables, pipes, wires, equipment and more with these cable zip ties that have an integrated 0.80” L (20.2mm) x 0.36” W (9.1mm) labeling tab. Also known as flag cable ties, they are made of high-quality 6/6 nylon and have a durable locking mechanism that holds securely.

Identification wire ties are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated. Able to withstand temperatures to 85 °C (185 °F), these cable zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete. Permanent marker is recommended for labeling on the tab for reduced risk of smudging. Isopropyl rubbing alcohol will remove permanent marker if relabeling is needed.

1 Year Warranty
Specifications
  • Tensile Strength (lbs)18
  • Length (in)4 1/2
  • Width (InchShort)3/32
  • Max Bundle Diameter (in)45/64
  • Height (InchShort)3/64
  • Length (cm)11.43
  • Max Bundle Diameter (cm)1.8
  • ColorWhite
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description18 Pound Nylon Identification Cable Zip Ties, 4.5" L, White; 100/CS
  • Warranty1 year
Reviews
Q&A