Cole-Parmer 100-Place EPS Microtube Rack; 10/pk

Representative image only.

Cole-Parmer 100-Place EPS Microtube Rack; 10/pk

Cole-Parmer | Item: 0675501

Secure, stackable freezer storage

$219.90CAD / Pkg of 10

$219.90CAD / Pkg of 10
Product Description

Includes

removable lid.

Key Features

  • Accommodates microtubes and cryovials up to 2.0 mL
  • Snug-fitting lid remains in place during handling
  • Grippable indentations allow easy removal from freezer
  • Alphanumeric index in base helps locate tubes
  • Store racks safely with the stacking system

More About this Item

This tube rack and storage box of expanded polystyrene (EPS) holds 100 microcentrifuge tubes and cryovials up to 2.0 mL. The deep wells and conical bottom keep tubes fixed in place, and the lid fits tightly enough to ensure tube safety during handling. Stacking system includes circular feet on the bottoms that mate with circular depressions on the lids. Centered indentations in the lid and base make removing a rack from the freezer easy, even if the rack is in the middle or bottom of the stack. Convenient alphanumerics located in the base keeps track of tubes.

Specifications
  • Tubes Held100
  • Tube Size0.5 to 2.0 mL
  • ColorWhite
  • Height (in)3
  • Width (in)4 1/8
  • Length (in)14 1/2
  • Height (cm)7.6
  • Length (cm)36.8
  • Width (cm)10.5
  • Description100-Place EPS Microtube Rack; 10/pk
Reviews
Q&A