Cole-Parmer 1-Way Stopcock, Natural Kynar PVDF, Male Slip x Female; 10/Pk

Representative image only.

Cole-Parmer 1-Way Stopcock, Natural Kynar PVDF, Male Slip x Female; 10/Pk

Cole-Parmer | Item: 5014058

Stopcocks provide accurate, leak-free flow control

$24.46CAD / Pkg of 10

$24.46CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer 1-Way Stopcock, Natural Kynar PVDF, Male Slip x Female; 10/Pk
Cole-Parmer 1-Way Stopcock, Natural Kynar PVDF, Male Slip x Female; 10/Pk
5014058

$24.46CAD / Pkg of 10
+ =
Total Price 45.82 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Handles rotate a full 360°
  • Exhibits exceptional chemical resistance and high purity
  • Meets requirements of ISO 10993-4 and ISO 10993-5 testing
  • Meets USP Class VI, NSF 51, NSF 61, and FDA 21 CFR 177.2510 and RoHS compliant
  • Male Slip Luer x Female Luer
  • Manufacturer defect warranty

More About this Item

Add a stopcock to your system for an easy on/off control of your fluid. Stopcocks feature Luer fittings, making it easy to create a quick, leak-free connection. Natural Kynar PVDF stopcocks are animal derivative, DEHP, and BPA free, making them ideal for biomedical research, pharmaceutical, food and beverage applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ISO 9001:2008 Certified Supplier
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodAutoclave, EtO, or gamma irradiation
  • Connection TypeMale Slip Luer x Female Luer
  • Number Of Ports2
  • Flow PatternStraight
  • ColorNatural
  • Fitting Length (in)1 5/16
  • Fitting Width (in)13/16
  • Fitting Length (mm)33.3
  • Fitting Width (mm)20.6
  • Regulatory ApprovalsNon-DEHP;NSF-51;ADCF;FDA;USP;RoHS;NSF-61
  • Luer Connection Type (Port 1)Male Slip Luer
  • Luer Connection Type (Port 2)Female Luer
  • Description1-Way Stopcock, Natural Kynar PVDF, Male Slip Luer x Female Luer; 10/Pk
  • WarrantyManufacturer defect warranty
Reviews
Q&A