Cole-Parmer 1-Way Stopcock, Gamma-Stable Polycarbonate, Locking Male x Male Slip ; 10/Pk

Representative image only.

Cole-Parmer 1-Way Stopcock, Gamma-Stable Polycarbonate, Locking Male x Male Slip ; 10/Pk

Cole-Parmer | Item: 5014063

Stopcocks provide accurate, leak-free flow control

$20.19CAD / Pkg of 10

$20.19CAD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer 1-Way Stopcock, Gamma-Stable Polycarbonate, Locking Male x Male Slip ; 10/Pk
Cole-Parmer 1-Way Stopcock, Gamma-Stable Polycarbonate, Locking Male x Male Slip ; 10/Pk
5014063

$20.19CAD / Pkg of 10
+ + =
Total Price 55.25 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Specially formulated to exhibit excellent biocompatibility and stability to gamma irradiation
  • Handles rotate a full 360°
  • Transparent polycarbonate lets you easily view fluid flow
  • Conforms to ISO 594-1 and 594-2 standards
  • Male Lock Luer x Male Slip Luer
  • Manufacturer defect warranty

More About this Item

Add a stopcock to your system for easy on/off control of your fluid. Stopcocks feature Luer fittings, making it easy to create a quick, leak-free connection. Manufactured from high-performance thermoplastic, DEHP-free and RoHS-compliant gamma-stable polycarbonate stopcocks are ideal for applications requiring biocompatibility and stability to gamma irradiation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ISO 9001:2008 Certified Supplier
Specifications
  • Fitting MaterialPolycarbonate
  • Sterilization MethodEtO or gamma irradiation
  • Connection TypeMale Lock Luer x Male Slip Luer
  • Number Of Ports2
  • Flow PatternStraight
  • ColorNatural
  • Fitting Length (in)1 1/2
  • Fitting Width (in)13/16
  • Fitting Length (mm)38.1
  • Fitting Width (mm)20.6
  • Luer Connection Type (Port 1)Male Lock Luer
  • Luer Connection Type (Port 2)Male Slip Luer
  • Description1-Way Stopcock, Gamma-Stable Polycarbonate, Male Lock Luer x Male Slip Luer; 10/Pk
  • WarrantyManufacturer defect warranty
Reviews
Q&A