Cole-Parmer 1.200/1.250 Specific Gravity ASTM 129H Hydrometer for Heavy Liquids

Representative image only.

Cole-Parmer 1.200/1.250 Specific Gravity ASTM 129H Hydrometer for Heavy Liquids

Cole-Parmer | Item: 0829788

$115.66CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$115.66CAD / Each

Buy It Together

Current Item

Cole-Parmer 1.200/1.250 Specific Gravity ASTM 129H Hydrometer for Heavy Liquids
Cole-Parmer 1.200/1.250 Specific Gravity ASTM 129H Hydrometer for Heavy Liquids
0829788

$115.66CAD / Each
+ + + =
Total Price 750.10 ADD 4 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618912300.

5 Year Warranty
Specifications
  • Length (")10 1/5
  • Hydrometer FormPlain
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.2
  • Specific Gravity Range (Max) (%)1.25
  • Division0.001
  • Accuracy±0.001
  • ASTM number129H
  • Length (mm)260
  • Description 1.200/1.250 Specific Gravity ASTM 129H Hydrometer for Heavy Liquids
  • Warranty5 years
Reviews
Q&A