Cole-Parmer 0.800/0.850 Specific Gravity ASTM 85H Hydrometer for Light Liquids

Representative image only.

Cole-Parmer 0.800/0.850 Specific Gravity ASTM 85H Hydrometer for Light Liquids

Cole-Parmer | Item: 0829787

$108.44CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$108.44CAD / Each

Buy It Together

Current Item

Cole-Parmer 0.800/0.850 Specific Gravity ASTM 85H Hydrometer for Light Liquids
Cole-Parmer 0.800/0.850 Specific Gravity ASTM 85H Hydrometer for Light Liquids
0829787

$108.44CAD / Each
+ + + + =
Total Price 1040.73 ADD 5 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618910300.

5 Year Warranty
Specifications
  • Length (")13
  • Hydrometer FormPlain
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.8
  • Specific Gravity Range (Max) (%)0.85
  • Division0.0005
  • Accuracy±0.0005
  • ASTM number85H
  • Length (mm)330
  • Description 0.800/0.850 Specific Gravity ASTM 85H Hydrometer for Light Liquids
  • Warranty5 years
Reviews
Q&A