Chemware D1069543 PFA Evaporating Dish w/ Pour Spout, 100 mL

Representative image only.

Chemware D1069543 PFA Evaporating Dish w/ Pour Spout, 100 mL

Chemware | Mfr: D1069543| Item: 0614520

$110.06CAD / Pkg of 1

$110.06CAD / Pkg of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Translucent dish features a no-drip spout and flat bottom. Serviceable from cryogenic temperatures up to 260°C (500°F); can be safely heated in microwave or convection ovens. Chemically inert, easy to clean, and noncontaminating. Ideal for trace metal analysis. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Capacity (oz)3.375
  • ColorWhite
  • MaterialPerfluoroalkoxy (PFA)
  • Overall Height (in)1 3/16
  • Overall Height (cm)3
  • DescriptionPFA Evaporating Dish w/ Pour Spout, 100 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A