Chem-Tainer Low-Profile Cylindrical Tank, PE, 5 gallon

Representative image only.

Chem-Tainer Low-Profile Cylindrical Tank, PE, 5 gallon

Chem-Tainer | Mfr: TC1114AA| Item: 0692558

Low-profile design allows for convenient mixing and filling

$172.39CAD / Each

$172.39CAD / Each

Buy It Together

Current Item

Chem-Tainer Low-Profile Cylindrical Tank, PE, 5 gallon
Chem-Tainer Low-Profile Cylindrical Tank, PE, 5 gallon
0692558

$172.39CAD / Each
+ + + =
Total Price 8821.93 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resins are FDA compliant

More About this Item

The self supporting, translucent PE tanks have excellent chemical and impact resistance. Polyethylene covers with a flexible PP hinge and stainless steel (SS) rivets are sold separately.

Specifications
  • MaterialPolyethylene
  • Wall thickness (in)0.1875
  • Volume (Gal)5
  • Volume (Liters)19
  • Height (in)13
  • Height (cm)33.02
  • Outside Diameter (OD) (in)11
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionLow-Profile Cylindrical Tank with Hinged Cover, PE, 5 gallon
Reviews
Q&A