Chem-Tainer Low-Profile Cylindrical Tank, PE, 28 gallon

Representative image only.

Chem-Tainer Low-Profile Cylindrical Tank, PE, 28 gallon

Chem-Tainer | Mfr: TC2218AA| Item: 0692562

Low-profile design allows for convenient mixing and filling

$717.54CAD / Each

$717.54CAD / Each

Buy It Together

Current Item

Chem-Tainer Low-Profile Cylindrical Tank, PE, 28 gallon
Chem-Tainer Low-Profile Cylindrical Tank, PE, 28 gallon
0692562

$717.54CAD / Each
+ + + =
Total Price 9367.08 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resins are FDA compliant

More About this Item

The self supporting, translucent PE tanks have excellent chemical and impact resistance. Polyethylene covers with a flexible PP hinge and stainless steel (SS) rivets are sold separately.

Specifications
  • MaterialPolyethylene
  • Wall thickness (in)0.1875
  • Volume (Gal)28
  • Volume (Liters)106
  • Height (in)18
  • Height (cm)45.72
  • Outside Diameter (OD) (in)22
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionLow-Profile Cylindrical Tank with Hinged Cover, PE, 28 gallon
Reviews
Q&A