Chem-Tainer Low-Profile Cylindrical Tank, PE, 17 gallon

Representative image only.

Chem-Tainer Low-Profile Cylindrical Tank, PE, 17 gallon

Chem-Tainer | Mfr: TC1815AA| Item: 0692561

Low-profile design allows for convenient mixing and filling

$401.13CAD / Each

$401.13CAD / Each

Buy It Together

Current Item

Chem-Tainer Low-Profile Cylindrical Tank, PE, 17 gallon
Chem-Tainer Low-Profile Cylindrical Tank, PE, 17 gallon
0692561

$401.13CAD / Each
+ + + =
Total Price 9050.67 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resins are FDA compliant

More About this Item

The self supporting, translucent PE tanks have excellent chemical and impact resistance. Polyethylene covers with a flexible PP hinge and stainless steel (SS) rivets are sold separately.

Specifications
  • MaterialPolyethylene
  • Wall thickness (in)0.1875
  • Volume (Gal)17
  • Volume (Liters)64
  • Height (in)15
  • Height (cm)38.1
  • Outside Diameter (OD) (in)18
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionLow-Profile Cylindrical Tank with Hinged Cover, PE, 17 gallon
Reviews
Q&A