Chem-Tainer Conical-Bottom Open-Top Tank with Stand, PP, 250 gallon

Representative image only.

Chem-Tainer Conical-Bottom Open-Top Tank with Stand, PP, 250 gallon

Chem-Tainer | Mfr: TC4257BP-FA0150-INSTALLED| Item: 0692918

Tanks give you excellent chemical compatibility

Call For Price

Call For Price

Buy It Together

Current Item

Chem-Tainer Conical-Bottom Open-Top Tank with Stand, PP, 250 gallon
Chem-Tainer Conical-Bottom Open-Top Tank with Stand, PP, 250 gallon
0692918

Call For Price
+ =
Total Price 653.45 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Tank with a pre-drilled drain port and stand.

More About this Item

Tanks are available in polypropylene or polyethylene; all stands are made from one-piece molded polyethylene. There are no metal parts—eliminate rust and corrosion problems.

Specifications
  • MaterialPolypropylene
  • Volume (Gal)250
  • Volume (Liters)947
  • Height (in)57
  • Height (cm)144.78
  • Outside Diameter (OD) (in)42
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • DescriptionConical-Bottom Open-Top Tank with Stand, PP, 250 gallon
Reviews
Q&A