CEM BX-500 Portable Infrared Calibrator, 122 to 932F

Representative image only.

CEM BX-500 Portable Infrared Calibrator, 122 to 932F

CEM | Mfr: BX-500| Item: 1611100

Calibrate infrared thermometers on the go

$2,578.43CAD / Each

$2,578.43CAD / Each
Product Description

Includes

power cord.

Key Features

  • Large 2-1/4" (57 mm) black body with 0.95 emissivity satisfies most test geometry requirements
  • Self-test upon startup alerts you to malfunctions, saving time
  • Dual-line LED shows set point and actual temperatures simultaneously
  • 2 year warranty

More About this Item

This infrared calibrator features a microprocessor-based PID temperature controller with precision 100 Pt RTD providing accuracy and stability. Swing down the riser to raise the front end for greater visibility and easier programming. Switch between °F and °C to accommodate any thermometer or test protocol. Fan cools the heater quickly to a lower set point, so you can perform more calibrations.

Two year warrantyConformite Europeenne
Specifications
  • Max Temperature (° F)932
  • Min Temperature (° F)122
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy±1.0⁰F at 212⁰F (±0.5⁰C at 100⁰C); ±3.6⁰F at 932⁰F (±1.8⁰C at 500⁰C)
  • Heat-up Rate40 minutes
  • Cooling Rate45 minutes from max to 100⁰C
  • Stability±0.2⁰F at 212⁰F (±0.1⁰C at 100⁰C); ±0.6⁰F at 932⁰F (±0.3⁰C at 500⁰C)
  • Width (in)7 3/32
  • Height (in)4 1/4
  • Depth (in)9 3/16
  • Width (cm)18
  • Height (cm)11.4
  • Depth (cm)23.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionPortable Infrared Calibrator, 122 to 932F
  • Warranty2 Years
Reviews
Q&A