CELLTREAT Scientific Products 229704 Sterile Filter System with PES membrane, 1000 mL, 0.45 µm, 90 mm; 12/cs

Representative image only.

CELLTREAT Scientific Products 229704 Sterile Filter System with PES membrane, 1000 mL, 0.45 µm, 90 mm; 12/cs

CELLTREAT Scientific Products | Mfr: 229704| Item: 0633658

$565.05CAD / Case of 12

$565.05CAD / Case of 12
Product Description

Includes

caps.

Key Features

  • Hydrophilic PES (polyethersulfone) membrane provides fast flow rate
  • Low protein binding—excellent for filtering solutions for cell culture applications

More About this Item

Complete vacuum filtration systems include a polystyrene bottletop filter and solution bottle with high-density polyethylene screw-on cap. Angled hose barb adapter fits 6-, 9-, and 12-mm ID tubing and prevents filter from tipping. Filter systems are supplied sterile (gamma irradiated); packaged individually. Select from 0.22 µm or 0.45 µm pore sizes.

Sterile
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)90
  • Housing MaterialPolystyrene
  • Capacity (mL)1000
  • SterileYes
  • Connections6- to 12-mm ID tubing
  • ColorClear
  • DescriptionSterile Filter System with PES membrane, 1000 mL, 0.45 µm, 90 mm; 12/cs
Reviews
Q&A