CELLTREAT Scientific Products 229232 Standard-Length Serological Pipette, 2mL, Bulk Packed, Sterile; 800/Cs

Representative image only.

CELLTREAT Scientific Products 229232 Standard-Length Serological Pipette, 2mL, Bulk Packed, Sterile; 800/Cs

CELLTREAT Scientific Products | Mfr: 229232| Item: 3456701

Bold, black ink indicate positive and negative graduations

$423.97CAD / Case of 800

$423.97CAD / Case of 800
Product Description

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Manufactured to ASTM standard E-934 for serological pipettes

More About this Item

These sterile serological pipettes feature bold black positive and negative graduations making them easy to read while flling or dispensing. Color coded stripes and packaging enable quick volume identification.

Sterile
Specifications
  • SterileYes
  • Max Volume (mL)2
  • Graduation Interval0.01 mL
  • Increments (mL)0.01
  • Accuracy (%)2%
  • Body MaterialPolystyrene
  • Color CodeGreen
  • Filter TypeMaterial plug
  • Package Of50 bulk wrapped per bag
  • DescriptionStandard-Length Serological Pipet, 2mL, Bulk Packed, Sterile; 800/Cs
Reviews
Q&A