Cecomp WMPSK Power Adapter, 115VAC to 12VDC at 200 mA

Representative image only.

Cecomp WMPSK Power Adapter, 115VAC to 12VDC at 200 mA

Cecomp | Mfr: WMPSK| Item: 6843642

Provide power to your loop-powered and DC-powered pressure gauges

$46.85CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$46.85CAD / Each

Buy It Together

Current Item

Cecomp WMPSK Power Adapter, 115VAC to 12VDC at 200 mA
Cecomp WMPSK Power Adapter, 115VAC to 12VDC at 200 mA
6843642

$46.85CAD / Each
+ =
Total Price 387.20 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Compatible with Cecomp® heavy-duty digital pressure gauges. Gauges are sold separately.

1 Year Warranty
Specifications
  • Compatible WithCecomp® loop- or AC/DC-powered heavy-duty digital pressure gauges
  • Power (VAC)115
  • DescriptionPower Adapter, 115VAC to 12VDC at 200 mA
  • Warranty1 year
Reviews
Q&A