Cavins CM-3-100 Ultrasonic Cavitation Meter

Representative image only.

Cavins CM-3-100 Ultrasonic Cavitation Meter

Cavins | Mfr: CM-3-100| Item: 0889460

Measures ultrasonic cavitation intensity and uniformity to verify cleaning performance

$4,567.51CAD / Each

$4,567.51CAD / Each
Product Description

Includes

16" (40.6 cm) stainless steel probe and hanging basket.

Key Features

  • Measures ultrasonic cavitation directly in cleaning tanks
  • Helps verify ultrasonic cleaning performance
  • Supports routine process monitoring
  • Helps detect loss of ultrasonic energy over time
  • Evaluates the impact of baskets, fixtures, and workloads
  • Identifies cavitation variation within the tank
  • Supports baseline readings for future comparison
  • Portable, self-powered design
  • Requires no batteries or warm-up time
  • Durable 16" stainless steel probe
  • 1 year warranty

More About this Item

The Cavins CM-3-100 Ultrasonic Cavitation Meter helps verify that ultrasonic cleaning tanks produce the cavitation energy needed for effective cleaning. Cavitation is the microscopic bubble action that provides the mechanical “scrubbing” effect in ultrasonic cleaning, helping loosen soils, grease, and particulate from immersed parts. The meter provides a direct analog reading of cavitation intensity at the probe location.

Use the CM-3-100 to establish baseline readings under known-good operating conditions, then compare future readings to monitor changes in tank performance. It is also useful for evaluating how baskets, fixtures, inserts, and workloads affect ultrasonic energy, and for identifying areas of higher or lower cavitation intensity within a tank.

1 Year Warranty
Specifications
  • Meter Measurement TypeUltrasonic cavitation intensity
  • Number Of Probe Channels1
  • Types Of Probes AcceptedStandard 16" stainless steel probe; optional 22", 28", or remote probes
  • Min Temperature (° F)-400
  • Max Temperature (° F)1000
  • Min Temperature (° C)-240
  • Max Temperature (° C)537.8
  • Display TypeAnalog 3.5" meter with glass window
  • Height (in)6 1/2
  • Width (in)4 1/8
  • Length (in)3
  • No. of Probe(s) Included1
  • Probe Length (in)16
  • BatterySelf powered; no batteries
  • Probe TypeStainless steel probe
  • TestPointsCavitation range: 0 to 1000 Cavins for aqueous; 0 to 100 Cavins for solvents
  • DescriptionUltrasonic Cavitation Meter
  • Warranty1 Year
Reviews
Q&A