Casella CEL-244/K1 Digital Integrating Sound Level Meter Type 2 Kit

Representative image only.

Casella CEL-244/K1 Digital Integrating Sound Level Meter Type 2 Kit

Casella | Mfr: CEL-244/K1| Item: 5053702

Provides precision accuracy measurements at the low cost of traditional analog instruments

$3,300.39CAD / Each

for an additional
$427.65CAD / Each
for an additional
$544.42CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,300.39CAD / Each

Buy It Together

Current Item

Casella CEL-244/K1 Digital Integrating Sound Level Meter Type 2 Kit
Casella CEL-244/K1 Digital Integrating Sound Level Meter Type 2 Kit
5053702

$3,300.39CAD / Each
+ + =
Total Price 3799.94 ADD 3 ITEMS TO CART
Product Description

Includes

Kits include one sound level meter, acoustic calibrator, foam windscreen, carrying case, calibration certificate, and three AA batteries.

Key Features

  • Simple 2 button operation
  • Wide range from 30 to 130dB
  • A or C frequency weighting
  • Slow, Fast and Impulse time weightings
  • Current, highest and average noise level shown in display
  • Time history trend graphically displayed
  • USB output port to for simple data logging with pc or download of stored data
  • Auto calibration at selected decibel level
  • Scrolling sound level display
  • ¼ inch threaded socket for tripod mounting applications
  • Model CEL-242 (50537-01)
  • Offers simple data logging of noise level readings for download to a computer
  • Model CEL-244 (50537-02)
  • Adds the time averaging functions for Leq and Lavg for OSHA measurements
  • Model CEL-246 (50537-03)
  • Features enhanced averaging version with simple data logging memory
  • Applications
  • Industrial hygiene measurements of noise in the workplace
  • Machinery noise surveys
  • Assessing hearing protectors using the NRR method
  • Transportation noise measurements
  • Building acoustic monitoring
  • 2 year warranty

More About this Item

The CEL-240 series is a completely new range of sound level meters that combine the power of Digital Signal Processing (DSP) technology and simplicity and low cost of a traditional analog instrument. The meter has a low and high measurement range that covers a full 70dB on each setting and include A and C frequency scales and slow, fast and impulse time responses. A non-decaying maximum hold feature on every display captures and displays the highest sound pressure level of any noise until reset by the user. The optional software package is ideal for datalogging in spreadsheet format file for analyzing measurement data further.

Two year warrantyConformite Europeenne
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1 (numeric); 1 (graphical)
  • Accuracy±1.5 dB
  • WeightingA, C
  • Meter ClassType 2
  • FunctionFast/Slow, Impulse
  • ComplianceANSI S1.4, S1.43; IEC 61672, 61672: type 2
  • OutputAC/DC, USB
  • Display128 x 128 LCD (including real-time analog bar graph scale)
  • Battery Type3 AA (included)
  • Height (in)8 1/4
  • Width (in)2 3/4
  • Depth (in)1 1/4
  • Height (cm)20.9
  • Width (cm)6.9
  • Depth (cm)3.1
  • DescriptionDigital Integrating Sound Level Meter Type 2 Kit
  • Warranty2 year
Reviews
Q&A