Carver 2102.1-C-230V Heated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk

Representative image only.

Carver 2102.1-C-230V Heated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk

Carver | Mfr: 2102.1-C-230V| Item: 5962055

$4,096.02CAD / Pkg of 2

$4,096.02CAD / Pkg of 2

Buy It Together

Current Item

Carver 2102.1-C-230V Heated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk
Carver 2102.1-C-230V Heated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk
5962055

$4,096.02CAD / Pkg of 2
+ + + =
Total Price 63620.98 ADD 4 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Heated Platen is required for molding, laminating, or any other application that requires heat and pressure. Steel platen features an integral thermometer and individual manual thermostat. Platen measures 6'' x 6'' and includes a power cord.

1 Year Warranty
Specifications
  • Max Temperature (° C)260
  • Min Temperature (° C)65
  • Height (in)6
  • Width (in)6
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionHeated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk
  • Warranty1 Year
Reviews
Q&A