CAPPAero384 MultiChannel Pipettor, 48-Channel, 0.5-10 µL

Representative image only.

CAPPAero384 MultiChannel Pipettor, 48-Channel, 0.5-10 µL

Capp | Mfr: C10-48| Item: 2501915

Range includes the world's first 64-channel pipettor!

$3,565.60CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,565.60CAD / Each

Buy It Together

Current Item

CAPPAero384 MultiChannel Pipettor, 48-Channel, 0.5-10 µL
CAPPAero384 MultiChannel Pipettor, 48-Channel, 0.5-10 µL
2501915

$3,565.60CAD / Each
+ + =
Total Price 4715.58 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reduced microplate preparation time
  • Ergonomic design requires minimal force to aspirate as well as to eject tips
  • Pipettor body is fully autoclavable with no need for disassembly
  • 3 year warranty

More About this Item

Simplify microplate applications such as PCR set-up, microarrays, genotyping, kinetic studies and more, with these multichannel pipettors. Choose from 16-, 48-, or 64-channel units to best fit your laboratory's needs and budget. All feature smooth micrometer volume adjustment for precise volume setting; durable aluminum nozzles for improved chemical resistance and less breakage; and a comfortable tip ejector style that reduces the force needed to eject tips by 70%.

3 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.01
  • Increments (µL)0.1
  • Accuracy (%)±4.00% (±0.400µL)
  • Reproducibility±0.200µL (standard deviation); ±2.00% (coefficient of variation)
  • Number Of Channels48
  • Tip EjectorYes
  • Color CodeWhite
  • Warranty3 year
Reviews
Q&A