CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.2-2 µL

Representative image only.

CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.2-2 µL

Capp | Mfr: C02-16| Item: 2501900

Range includes the world's first 64-channel pipettor!

$2,239.55CAD / Each

for an additional
$1,303.95CAD / Each
for an additional
$1,429.19CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,239.55CAD / Each

Buy It Together

Current Item

CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.2-2 µL
CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.2-2 µL
2501900

$2,239.55CAD / Each
+ + =
Total Price 4538.04 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reduced microplate preparation time
  • Ergonomic design requires minimal force to aspirate as well as to eject tips
  • Pipettor body is fully autoclavable with no need for disassembly
  • 3 year warranty

More About this Item

Simplify microplate applications such as PCR set-up, microarrays, genotyping, kinetic studies and more, with these multichannel pipettors. Choose from 16-, 48-, or 64-channel units to best fit your laboratory's needs and budget. All feature smooth micrometer volume adjustment for precise volume setting; durable aluminum nozzles for improved chemical resistance and less breakage; and a comfortable tip ejector style that reduces the force needed to eject tips by 70%.

3 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)2
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.002
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.002
  • Increments (µL)0.01
  • Accuracy (%)±0.080µL at 2.000µL
  • Reproducibility±0.040µL at 2.000µL
  • Number Of Channels16
  • Tip EjectorYes
  • Color CodePurple
  • Warranty3 year
Reviews
Q&A