Capp Ecopipette Adjustable-Volume Pipettor, 20-200 µL; Each

Representative image only.

Capp Ecopipette Adjustable-Volume Pipettor, 20-200 µL; Each

Capp | Mfr: C200-1| Item: 2520114

Go green with this environmentally-friendly and economically-priced line of pipettors!

$674.81CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$674.81CAD / Each

Buy It Together

Current Item

Capp Ecopipette Adjustable-Volume Pipettor, 20-200 µL; Each
Capp Ecopipette Adjustable-Volume Pipettor, 20-200 µL; Each
2520114

$674.81CAD / Each
+ + =
Total Price 1033.58 ADD 3 ITEMS TO CART
Product Description

Includes

control knob for specified volume range, calibration tools, and sample pipette tips.

Key Features

  • Recycled or recyclable materials used for packaging
  • Durable construction and long warranty period decreases waste
  • 3 year warranty

More About this Item

From the moment you recieve your new CAPP ecopipette you will notice the difference. The packaging is made entirely of recycled or recyclable materials such as post-consumer paper or lightweight cardboard for reduced environmental impact.
The pipettor itself is designed and manufactured to stand the test of time. The aluminum tip cone is resistant to breakage and will not deform like the lower quality plastics used in other pipettors. This combined with the double o-ring design provides a better fit with a broader range of pipette tips. The three-year warranty ensures longterm performance and reliabilty which minimizing discarded pipettors going into landfills.
And while you are going green, you can save some "green" by taking advantage of the very attractive pricing on these quality name-brand adjustable volume pipettors. Color-coded control knobs make it easy to identify which volume range you have on the pipettor body. The control knob can be inserted in either direction to allow right or left handed operation. Since the volume display is on the control knob, your fingers do not obscure the display from sight. Volume setting is easy and requires half the number of turns compared to other pipettors. The volume locking device prevents unwanted volume changes.
Ergonomic features include very low pressure required to depress the plunger for aspiration, dispensing, and blowout; large tip ejector pad; and a comfortable index finger loop. Ecopipette bodies are fully autoclavable without disassembly.

3 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)20
  • Min Volume (mL)0.02
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.02
  • Max Dispensing (mL)0.2
  • Increments (µL)0.1
  • Accuracy (%)±0.60% (±1.200µL)
  • Reproducibility±0.400µL (standard deviation); ±0.20% (coefficient of variation)
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeYellow
  • Warranty3 year
Reviews
Q&A