Cannon 9726-A10 standard constant temperature bath, 120 VAC

Representative image only.

Cannon 9726-A10 standard constant temperature bath, 120 VAC

Cannon | Mfr: 9726-A10| Item: 9893500

Take up to seven viscosity measurements at one time

$13,176.31CAD / Each

$13,176.31CAD / Each

Buy It Together

Current Item

Cannon 9726-A10 standard constant temperature bath, 120 VAC
Cannon 9726-A10 standard constant temperature bath, 120 VAC
9893500

$13,176.31CAD / Each
+ =
Total Price 13298.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stainless steel cooling coil lets you operae below or slightly above ambient temperature
  • Temperature selection switch lets you quickly select from 10 popular temperature settings
  • Motor-driven stirrer ensures uniform temperature throughout bath
  • Ideal for kinematic viscosity measurements per ASTM D 445
  • 1 year warranty

More About this Item

Control the viscosity of your samples with these Cannon® constant-temperature baths. These unique baths hold up to seven glass capillary viscometers and two thermometers (holders are required—order separately). See-through glass chamber lets you continuously view samples.
All units feature a control circuit that provides proportional temperature control and an accuracy of ±0.01°>C from 20 to 100°>C (±0.03°>C above 100°>C for the high-temperature deluxe models). Select any temperature within the range or select from ten preset temperatures. Fine tuning dial lets you adjust this value to within 0.01°>C of your target temperature. Multiple safety features include overtemperature, low-level, and sensor disconnection cutoffs.
Chamber is made of clear borosilicate glass and includes a reflective stainless steel baffle in the center; the deluxe model also includes two fluorescent lamps on both sides. Housing is constructed of corrosion-resistant epoxy-coated heavy aluminum with insulated stainless steel cover; includes stainless steel cooling coil.
Fill bath with deionized water or oxidation-inhibiting bath oil for high-temperature applications. Order bath oil and other accessories separately, and thermometers from our Temperature section.

1 Year Warranty
Specifications
  • Bath TypeViscosity Water Bath
  • Reservoir Capacity (L)10
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Temperature Accuracy (° C)±0.01°C at 100°C
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Temperature SettingAnalog
  • Temperature SensorThermistor
  • Wetted MaterialsGlass and SS
  • Power (VAC)115
  • Descriptionstandard constant temperature bath, 120 VAC
  • Warranty1 year
Reviews
Q&A