C-Flex 072 TPE Tubing, 3/8" ID x 5/8" OD; 50 Ft

Representative image only.

C-Flex 072 TPE Tubing, 3/8" ID x 5/8" OD; 50 Ft

C-Flex | Mfr: 072-375-4| Item: 5012318

Excellent heat seal and sterile weld capabilities make it ideal for biopharmaceutical applications

$440.91CAD / Pkg of 1

$440.91CAD / Pkg of 1

Buy It Together

Current Item

C-Flex 072 TPE Tubing, 3/8" ID x 5/8" OD; 50 Ft
C-Flex 072 TPE Tubing, 3/8" ID x 5/8" OD; 50 Ft
5012318

$440.91CAD / Pkg of 1
+ + =
Total Price 739.72 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Flexible and durable for use in peristaltic pumps
  • Less gas permeable compared to silicone
  • Opaque tubing—perfect for light sensitive fluids
  • USP Class VI and European Pharmacopeia 3.2.9 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/8" ID x 5/8" OD

More About this Item

Easily meet the critical demands of pharmaceutical and biopharmaceutical applications with C-Flex TPE tubing. This moldable and bondable tubing is specifically designed for aseptic welding connections and sealing disconnection; seal or weld before or after sterilization depending on your application requirements.

Excellent flexibility and durability offer prolonged service life in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability characteristics protects sensitive fluids from gas ingress.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationC-Flex® 072
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.5
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Clarity (opaque)Yes
  • Working Pressure (PSI)24
  • Working Pressure (bar)1.6
  • Min Temperature (° F)-85
  • Max Temperature (° F)275
  • Min Temperature (° C)-67
  • Max Temperature (° C)135
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma
  • Regulatory ApprovalsEuropean Pharmacopoeia;ADCF;USP
  • Durometer60 Shore A
  • DescriptionTPE Tubing, 3/8" ID x 5/8" OD; 50 Ft
Reviews
Q&A