BYK-Gardner PF-1115 Light-Duty Impact Tester, 28 in -lb Maximum

Representative image only.

BYK-Gardner PF-1115 Light-Duty Impact Tester, 28 in -lb Maximum

BYK-Gardner | Mfr: PF-1115| Item: 0420420

Test the resistance of a wide variety of materials- from pens to PVC sheets

$3,572.97CAD / Each

$3,572.97CAD / Each
Product Description

Key Features

  • The industry standard for impact testing
  • Meets ASTM requirements
  • 1 year warranty

More About this Item

These instruments evaluate impact resistance and determine the exact point of failure or establish pass/fail specifications.
Light-Duty Tester is ideal for materials that can be damaged or penetrated by small impact forces; such as products mildly abused in households, offices, or labs through years of normal use.
Heavy-Duty Tester is widely used to establish quality control standards for resistance to impact surface damage and penetration of many materials including plastics, resins, fiber glass, sheet metals, and plywood.
Extra Heavy-Duty Tester evaluates the impact resistance of rigid sheets of PVC (30 to 60 mil thick) and other materials exceeding the 160 in-lb limit of the heavy-duty tester. Redesigned arm on the base allows high impact to be applied every time.
Automatic Lift System is pneumatically powered to relieve the operator of repetitive lifting and improve the repeatability of the test. Using a mechanical stop and eliminating any variation in the drop point caused by the operator releasing the weight by eye increases repeatability. This unit is especially helpful when the large 8# weights are used.

1 Year Warranty
Specifications
  • Max Force (in-lb)28
  • Weight(s) Included2 (lb)
  • Depth (in)10
  • Length (in)10
  • Height (in)25
  • DescriptionLight-Duty Impact Tester, 28 in -lb Maximum
  • Warranty1 year
Reviews
Q&A