BYK-Gardner PA-2813 byko-charts for Opacity, 7.63" x 10.25", 2C, 250 per box

Representative image only.

BYK-Gardner PA-2813 byko-charts for Opacity, 7.63" x 10.25", 2C, 250 per box

BYK-Gardner | Mfr: PA-2813| Item: 5972240

Test the quality and consistency of your coatings

$318.69CAD / Box of 250

$318.69CAD / Box of 250
Product Description

Key Features

  • Opacity charts to test hiding power
  • Penopac charts combine functions of a penetration and opacity chart

More About this Item

Superior blocking, moisture, and warp resistance makes these charts ideal for drawdown testing.

Specifications
  • Width (in)7.625
  • Height (in)10.25
  • Width (cm)19.4
  • Height (cm)26
  • Descriptionbyko-charts for Opacity, 7.63" x 10.25", 2C, 250 per box
Reviews
Q&A