BYK-Gardner CV-6030 Light Booth, Artifical Daylight/Office/Home Lighting Simulator; 115V

Representative image only.
BYK-Gardner Mfr # CV-6051 – Item # RK-59723-10
Simulate different lighting conditions to ensure consistent color measurements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (Hz)60
  • Length (in)16 1/2
  • Width (in)25
  • Height (in)21 1/2
  • DescriptionLight Booth, Artifical Daylight/Office/Home Lighting Simulator; 115V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • 1 year warranty

More About this Item

Colors appear different under different lighting conditions. This simple light booth creates controlled lighting conditions free from external influences. Artificial daylight, store/office lighting, and home lighting sources (included) simulate the impact of actual environmental lighting on samples. The ample measuring area lets you comfortably inspect, compare, and discriminate the colors of paints, inks, plastics, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat