Burundum Grinding Media, 13 x 13 mm; 10 lb/Pk

Representative image only.

Burundum Grinding Media, 13 x 13 mm; 10 lb/Pk

| Item: 0415010

Get fast, fine grinding

$721.22CAD / Pkg of 940

$721.22CAD / Pkg of 940
Product Description

Key Features

  • Resist chemical, thermal, and mechanical shock
  • Nonporous, nonconductive, and nonmagnetic
  • Ideal for wet or dry grinding
  • 1 year warranty

More About this Item

Media with 1⁄2" (13 mm) dia or smaller pieces are excellent for liquid-based dispersion; media
with 13⁄16" (21 mm) dia pieces are best for grinding dry materials and for general lab use; use
media with 1-1⁄4" (32 mm) dia pieces for grinding and crushing large particles.

1 Year Warranty
Specifications
  • MaterialBurundum
  • Height (in)0.5
  • Width (in)0.5
  • Height (cm)1.3
  • Width (cm)1.3
  • DescriptionBurundum Grinding Media, 13 x 13 mm; 10 lb/Pk
  • Warranty1 year
Reviews
Q&A