Burrell 075-785-00-36 Simethicone Wrist-Action Shaker, 220VAC, 50Hz

Representative image only.

Burrell 075-785-00-36 Simethicone Wrist-Action Shaker, 220VAC, 50Hz

Burrell | Mfr: 075-795-08-36| Item: 6300432

Shaker simulates back and forth action of human wrist

$10,534.74CAD / Each

$10,534.74CAD / Each

Buy It Together

Current Item

Burrell 075-785-00-36 Simethicone Wrist-Action Shaker, 220VAC, 50Hz
Burrell 075-785-00-36 Simethicone Wrist-Action Shaker, 220VAC, 50Hz
6300432

$10,534.74CAD / Each
+
Burrell 075-777-20-00 Snap And Lock Bottle Clamps
6121942

$1,464.55CAD / Each
=
Total Price 11999.29 ADD 2 ITEMS TO CART
Product Description

Includes

Pair of side arm shafts, finger clamps, molded stopper (lever arm brake), and 7-ft cord with U.S. standard plug.

Key Features

  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation
  • Two "flask-holding" configurations are available to suit your needs
  • Overload protection turns off shaker in event of a malfunction
  • Meets the requirements for Simethicone testing
  • Shakes through an arc of 10° at a frequency of 300 ±10% strokes/min
  • Employs a radius of 13.3 ±0.4 cm

More About this Item

These wrist-action shakers duplicate the swirling action of hand mixing. Choose from a gentle swirl to aggressive agitation simply by increasing the angle of movement. Built in timer can be set for continuous shaking or from 0 to 60 minutes.

Specifications
  • Shaking Angle0 to 10°
  • Max Speed (rpm)300
  • Capacity0
  • Width (in)7.25
  • Height (in)12.5
  • Depth (in)14.5
  • Width (cm)18.4
  • Height (cm)31.8
  • Depth (cm)36.8
  • Max Operating Temperature (° F)98
  • Max Operating Temperature (° C)37
  • TimerYes
  • Timer Range0 to 60 minutes
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionSimethicone Wrist-Action Shaker, 220VAC, 50Hz
Reviews
Q&A