Burrell 075-765-12-36 Wrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz

Representative image only.

Burrell 075-765-12-36 Wrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz

Burrell | Mfr: 075-765-16-19| Item: 5110085

Shaker simulates back and forth action of human wrist

$8,818.24CAD / Each

$8,818.24CAD / Each

Buy It Together

Current Item

Burrell 075-765-12-36 Wrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz
Burrell 075-765-12-36 Wrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz
5110085

$8,818.24CAD / Each
+
Burrell 075-777-20-00 Snap And Lock Bottle Clamps
6121942

$1,464.55CAD / Each
=
Total Price 10282.79 ADD 2 ITEMS TO CART
Product Description

Includes

Pair of side arm shafts, finger clamps, molded stopper (lever arm brake), top platform, a set of 10 platform clamps, and 7-ft cord.

Key Features

  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation
  • Two "flask-holding" configurations are available to suit your needs
  • Overload protection turns off shaker in event of a malfunction
  • Top platform holds flasks (up to 500 mL) and specimen jars
  • Operates at 385 oscillations/min ±10%
  • 1 to 15° angle of movement
  • 1 year warranty

More About this Item

These wrist-action shakers duplicate the swirling action of hand mixing. Choose from a gentle swirl to aggressive agitation simply by increasing the angle of movement. Built in timer can be set for continuous shaking or from 0 to 60 minutes.

1 Year Warranty
Specifications
  • Shaking Angle0 to 15°
  • Max Speed (rpm)385
  • Capacity12 (4 side arm/8 platform)
  • Platform Length (in)17
  • Platform Width (in)7.75
  • Platform Length (cm)43.2
  • Platform Width (cm)19.7
  • Width (in)7.25
  • Height (in)12.5
  • Depth (in)14.5
  • Width (cm)18.4
  • Height (cm)31.8
  • Depth (cm)36.8
  • Max Operating Temperature (° F)98
  • Max Operating Temperature (° C)37
  • TimerYes
  • Timer Range0 to 60 minutes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionWrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz
  • Warranty1 year
Reviews
Q&A