Burkle 9805-0200 Dry Ice Maker, 80 x 60 mm tablets; 250 g

Representative image only.

Burkle 9805-0200 Dry Ice Maker, 80 x 60 mm tablets; 250 g

Burkle | Mfr: 9805-0200| Item: 0604454

Get dry ice tablets in a minute

$835.41CAD / Each

$835.41CAD / Each
Product Description

Key Features

  • Quick and easy to use
  • No electrical power required
  • Creates 8.8 oz tablets measuring 3” dia. by 2 3/8” high
  • Makes approximately 16 tablets per 48.5 lb CO2 cylinder
  • 15 month warranty

More About this Item

Compact, lightweight dry ice maker allows you to produce a -110°F (-79°C) tablet in approximately one minute. Easily installs on any commercial CO2 gas cylinder with standpipe (thread W 21.8 x 1/14” according to DIN 477-1 No. 6). Ideal for use in laboratories, chemical industry, materials handling facilities, hospitals, universities, schools, and institutes.
The dry ice tablets provide a very low-temperature, low-cost cooling solution for lowering the temperature in cooling baths or cold traps, precooling tissue samples, ensuring safe transport of biological substances, and freezing blood and tissue samples.

15 Month Warranty
Specifications
  • DescriptionDry Ice Maker, 80 Dia x 60 H mm tablets; 250 g
  • Warranty15 month
Reviews
Q&A