Burkle 5399-0003 Tamper Evident Label; 178 mm x 30 mm

Representative image only.

Burkle 5399-0003 Tamper Evident Label; 178 mm x 30 mm

Burkle | Mfr: 5399-0003| Item: 0604355

Labeling and sealing conveniently combined to prevent outflow after sampling

$370.56CAD / Roll

$370.56CAD / Roll
Product Description

Key Features

  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
  • 15 month warranty

More About this Item

Security seal label provides control when retention samples are kept for comparison at a future date. These labels provide clear identification in sequential numbers to keep samples organized. These labels stick to all conventional containers and cannot be removed without destroying the label, enhancing security and making them ideal for securely sealing bottles, sampling bags, specimen bags, and envelopes. The labeling field can be written on with all conventional writing tools to provide important quality control details. Available in a red color with white labeling field for quick visual identification.

15 Month Warranty
Specifications
  • Height (InchShort)7
  • ColorWhite
  • Width (in)1.18
  • Width (cm)3
  • DescriptionTamper evident label; 178 mm x 30 mm
  • Warranty15 month
Reviews
Q&A