Burkle 5393-6651 Disposable sampling scoop, HDPE, 1000 mm handle, sterile; 200 mL

Representative image only.

Burkle 5393-6651 Disposable sampling scoop, HDPE, 1000 mm handle, sterile; 200 mL

Burkle | Mfr: 5393-6651| Item: 0604354

Easily pour from either side with dual-spout design

$509.79CAD / Pkg of 20

$509.79CAD / Pkg of 20
Product Description

Key Features

  • Ergonomically designed handle for ease of use
  • Manufactured in cleanroom environment and individually packaged
  • Constructed of durable HDPE for chemically aggressive applications
  • 15 month warranty

More About this Item

Disposable HDPE sampling ladles are suitable for use with foodstuff. Cup has a capacity of 200 mL and features embossed graduations in increments of 10 mL up to 200 mL. The ergonomic handle and spout on both sides of the ladle allow for right- or left-handed operation. Individually packaged; available nonsterile or sterilized via gamma irradiation.

15 Month Warranty
Specifications
  • MaterialHDPE
  • Sample Volume200 mL
  • Length (in)39.4
  • Outside Diameter (OD) (in)3.6
  • Length (cm)100
  • Outside Diameter (OD) (cm)9.2
  • DescriptionDisposable Sampling Scoop, HDPE, 200 mL, 100 cm Length, Sterile; 20/pk
  • Warranty15 Months
Reviews
Q&A