Burkle 5379-1005 Disposable sampling scoop, PE, FDA compliant, white, sterile; 100 mL

Representative image only.

Burkle 5379-1005 Disposable sampling scoop, PE, FDA compliant, white, sterile; 100 mL

Burkle | Mfr: 5379-1005| Item: 0604291

Ecologically sustainable labware constructed of renewable raw materials

$64.98CAD / Pkg of 10

$64.98CAD / Pkg of 10
Product Description

Key Features

  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

More About this Item

These disposable food-grade sampling scoops are ideal for powders, granulates, and pastes. Available in four size options, they are suitable for various food application sampling methods. Available in non-sterilized and sterilized versions, the sterilized scoops are sterilized via gamma irradiation.

15 Month Warranty
Specifications
  • Capacity (oz)3.5
  • Capacity (mL)100
  • Overall Length (in)8
  • Overall Length (cm)20.5
  • MaterialPolyethylene
  • SterileYes
  • DescriptionDisposable sampling scoop, PE, FDA compliant, white, sterile; 100 mL
  • Warranty15 month
Reviews
Q&A