Burkle 5365-2000 Dipping Vessel, SS, 82 mm; 1000 mL

Representative image only.

Burkle 5365-2000 Dipping Vessel, SS, 82 mm; 1000 mL

Burkle | Mfr: 5365-2000| Item: 0604220

Ideal for all-layer sampling of liquids

$3,204.62CAD / Each

$3,204.62CAD / Each

Buy It Together

Current Item

Burkle 5365-2000 Dipping vessel, SS, 82 mm; 1000 mL
Burkle 5365-2000 Dipping vessel, SS, 82 mm; 1000 mL
0604220

$3,204.62CAD / Each
+ =
Total Price 3465.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for Explosion Categories IIA, IIB, and IIC
  • Tested for use in Ex protection zone 0
  • Available in stainless steel
  • 15 month warranty

More About this Item

These dipping vessels are ideal for all-layer samples from tanks, tank wagons, water courses, and water purification plants. Easy-flow valves allow liquid to constantly run through the vessel as it is lowered. As soon as the vessel is pulled back up, the valves automatically close.

15 Month Warranty
Specifications
  • Material304 Stainless Steel
  • Sample Volume1000 mL
  • Length (in)16.875
  • Diameter (in)3.25
  • Length (cm)42.7
  • Diameter (cm)8.2
  • DescriptionDipping Vessel, SS, 82 mm; 1000 mL
  • Warranty15 month
Reviews
Q&A