Burkle 5354-1000 Pore-free sampling scoop with rod, SS, 115 cm; 1000 mL

Representative image only.

Burkle 5354-1000 Pore-free sampling scoop with rod, SS, 115 cm; 1000 mL

Burkle | Mfr: 5354-1000| Item: 0604202

Avoid residue collection with the crevice free design

$844.25CAD / Each

$844.25CAD / Each
Product Description

Key Features

  • Constructed of 304 Stainless Steel
  • Smooth surface ideal for food sampling
  • Autoclavable up to 121°C
  • 15 month warranty

More About this Item

This stainless steel sampling scoop has no openings, undercuts, or crevices and has a pore-free finish, all produced by laser welding seams. This scoop can be sterilized by flame or steam sterilization and has a temperature range of -459° to 1292° F (-273° to 700°C).

15 Month Warranty
Specifications
  • Capacity (oz)32
  • Capacity (mL)1000
  • Overall Length (in)45 19/64
  • Width (in)4 59/64
  • Overall Length (cm)115
  • Width (cm)12.5
  • MaterialStainless Steel
  • DescriptionStainless Steel Sampling Scoop with rod; 1000 mL
  • Warranty15 month
Reviews
Q&A