Burkle 5326-0001 Fluid sampler, thumb operated draw/release, SS, 46 cm x 32 mm; 50 mL

Representative image only.

Burkle 5326-0001 Fluid sampler, thumb operated draw/release, SS, 46 cm x 32 mm; 50 mL

Burkle | Mfr: 5326-0001| Item: 0604167

Easy single-handed operation of liquid sampling

$523.79CAD / Each

$523.79CAD / Each
Product Description

Key Features

  • Quickly sample thin to viscous liquid samples
  • Safely and efficiently fill containers with the discharge funnel
  • Constructed of durable 316L stainless steel
  • 15 month warranty

More About this Item

Effortlessly sample a wide range of liquids with these single-hand operated sampling vessels. There are two models to choose from. Items 06041-67 and -68 open with a thumb operated draw and release mechanism, emptying the liquid from the discharge funnel. The valve within the funnel is opened with the thumb operated handle. The second model, available as part numbers 06041-69 and -70, features a gravity compression release. The valve is opened by attaching it to a sample container, and gravity forces the liquid out of the discharge vessel.

15 Month Warranty
Specifications
  • Material316L Stainless Steel
  • Sample Volume50 mL
  • Length (in)18.1
  • Diameter (in)1.26
  • Length (cm)46
  • Diameter (cm)3.2
  • DescriptionHand-Operated Liquid Sampler, Thumb Operated Draw and Release, Stainless Steel; 50 mL
  • Warranty15 Months
Reviews
Q&A