Burkle 5305-1000 Compact Industrial Liquid Vacuum Sampler, Polypropylene, Complete Kit; 250 mL

Representative image only.

Burkle 5305-1000 Compact Industrial Liquid Vacuum Sampler, Polypropylene, Complete Kit; 250 mL

Burkle | Mfr: 5305-1000| Item: 0604097

Durable vacuum-operated liquid sample collection

$1,362.89CAD / Each

$1,362.89CAD / Each
Product Description

Includes

Sampler with frame, 250-mL PP sample bottle, PE suction hose 10 m, hose weight, clamping screw, hose cutter, 20 seal-it lead bottle seals

Key Features

  • Reach narrow, less-accessible areas with the small-diameter hose Avoid contamination with the easily replaceable suction hose and sample bottle No-hassle maintenance-free sampler
  • 15 month warranty

More About this Item

These rugged vacuum samplers are ideal for sampling liquids and filling liquids from a maximum suction depth of 5 m. While sampling, the liquid only comes in contact with suction hose and sample bottle. Avoiding cross-contamination and ensure the authenticity of the sample. The suction hose can quickly and easily be changed as necessary. Built-in venting valve which features fill level control, automatic return flow, and overfill protection.
The aluminum sampler (model 06040-99) is ideal for sampling solvents and flammable liquids in explosion categories IIA, IIB, and IIC. This model comes with an earthing cable and electrically conductive tubing for sampling of these liquids. This sampler can be used with sample bottles 06041-29 or 06041-30 and suction tube 06040-98.
The polypropylene sampler (model 06040-97) is ideal for general liquid sampling of weak acids, alkalis, detergents, and chemical baths. This sampler can be used with the 06040-16 sampling bottle and 06040-98 suction hose.

15 Month Warranty
Specifications
  • Suction Lift (ft)16.4
  • Suction Lift (m)5
  • Wetted MaterialsPE suction hose, PP sample botle, FKM head gasket, and stainless steel brass nickel-plated hose weight
  • Tube OD, Inlet (in)5/16
  • Duty Cycle IntermittentYes
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • DescriptionSmall industrial liquid vaccum sampler, PP, complete kit; 250 mL
  • Warranty15 month
Reviews
Q&A