Burkle 5303-2019 Sampling Seal Tape, FDA Compliant Adhesive, 95 x 50 m; White

Representative image only.

Burkle 5303-2019 Sampling Seal Tape, FDA Compliant Adhesive, 95 x 50 m; White

Burkle | Mfr: 5303-2019| Item: 0604078

Labeling and sealing conveniently combined to prevent outflow after sampling

$167.60CAD / Roll

$167.60CAD / Roll
Product Description

Key Features

  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
  • 15 month warranty

More About this Item

Sampling control tape is constructed with extremely strong adhesive strength, providing a gas-proof seal. This tape is ideal for use when sealing larger holes or longer tears in containers as it is available on a 164-ft (50m) continuous roll for customizable lengths. This white tape comes in both standard and a food and pharma option.
Food and pharma seals use an adhesive that is approved for use with foodstuff according to FDA guidelines.
Use the 06040-90 dispenser for the 95 x 95 mm labels and the 06040-91 dispenser for the larger 150 x 150 mm labels.

15 Month Warranty
Specifications
  • ColorWhite
  • Length (in)2
  • Width (in)3.75
  • Width (cm)9.5
  • Length (cm)5
  • DescriptionSampling Seal Tape, FDA Compliant Adhesive, 95 x 50 m; White
  • Warranty15 month
Reviews
Q&A