Burkle 5303-0011 Sampling Control Seal, 95 x 95 mm; Black

Representative image only.

Burkle 5303-0011 Sampling Control Seal, 95 x 95 mm; Black

Burkle | Mfr: 5303-0011| Item: 0604061

Labeling and sealing conveniently combined to prevent outflow after sampling

$167.60CAD / Roll

$167.60CAD / Roll
Product Description

Key Features

  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
  • 15 month warranty

More About this Item

Sampling control seals are suitable for use on most commercial containers and even on surfaces coated with fine powder, slightly moist, or frozen. These labels are constructed of an aluminum back with a paper top label, creating a hermetically sealed container and preventing hygroscopic powders from clumping together at the point where the sampler pierced the container. These labels can be written on with ball-point pen, pencil, or marker and used to provide quality control details at the time of sampling such as date, name, and contents. Available in two size options and five printed color options—red, yellow, blue, green, and black—and white unprinted seals. Use the 06040-90 dispenser for the 95 x 95 mm labels and the 06040-91 dispenser for the larger 150 x 150 mm labels.

15 Month Warranty
Specifications
  • ColorBlack
  • Height (InchShort)3 3/4
  • Width (in)3.75
  • Width (cm)9.5
  • DescriptionSampling control seal, 95 x 95 mm; black
  • Warranty15 month
Reviews
Q&A