BTX 45-0125 Electroporation Cuvettes, Sterile, Blue, 2 mm Gap; 50/Pk

Representative image only.

BTX 45-0125 Electroporation Cuvettes, Sterile, Blue, 2 mm Gap; 50/Pk

BTX | Mfr: 45-0125| Item: 0289432

High quality cuvettes for transfection/transformation of bacteria, yeast, insect, plant and mammalian cells

Call For Price

Call For Price
Product Description

Key Features

  • Compatible with most electroporation systems
  • Available in 1mm, 2mm and 4mm gap sizes
  • Color-coded for easy identification
  • Round caps for ease of use
  • Sterile cuvettes with a disposable pipette
  • 2 year warranty

More About this Item

BTX Cuvettes Plus are designed for use in electroporation and electrofusion of bacteria, yeast, insect, plant and mammalian cells. Each sterilized Cuvettes Plus package includes a disposable cuvette and a bonus pipette, which is used for removal of the sample after electroporation. The cuvettes are molded with embedded aluminum electrodes, washed prior to packaging and gamma irradiated for guaranteed sterility. Three electrode gap sizes are available, 4mm, 2mm and 1mm for high field strengths up to 25.0 kV/cm. Round caps are leak resistant and allow for quick and easy one finger removal. BTX disposable Cuvettes Plus require no maintenance. Simply discard carefully after use. For research use only.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Two year warranty
Specifications
  • Min Capacity (MicroL)40
  • Max Capacity (MicroL)400
  • DescriptionElectroporation Cuvettes, Sterile, Blue, 2 mm Gap; 50/Pk
  • Warranty2 years
Reviews
Q&A