BriskHeat TOTE362-ADJ Tote Tank /IBC Blanket Heater, 36" , 240V

Representative image only.

BriskHeat TOTE362-ADJ Tote Tank /IBC Blanket Heater, 36" , 240V

BriskHeat | Mfr: TOTE362-ADJ| Item: 0930206

Avoid freezing and increase flow rates of tote tank/IBC contents

$2,968.88CAD / Each

$2,968.88CAD / Each
Product Description

Includes

6-ft power cord with standard 3-prong plug.

Key Features

  • Built-in manual reset high-limit thermostat offers added versatility
  • 1 year warranty

More About this Item

Provide fast uniform heat to your tote tank/IBC contents with this wrap-around blanket heater. The full coverage plug and play system is constructed of a silicone impregnated cloth facing and liner with a 1/4"-thick fiberglass insulation, and is intended for indoor use. Setup and operation is simple — wrap the blanket around your tote tank, secure it with the adjustable nylon straps, and set your desired temperature. Blanket heater will fit any tote tank width from 40"x 40", to 48" x 48".

Not CSA approved

1 Year Warranty
Specifications
  • Drum MaterialDrum Heaters
  • Drum Size40 in x 40 in to 48 in x 48 in
  • Max Temperature (° F)160
  • Max Temperature (° C)70
  • Min Temperature50;10
  • Plug TypeUS Standard
  • Power (VAC)240
  • Power (watts)2880
  • Height (in)36
  • Diameter (in)36 in
  • DescriptionTote Tank /IBC Blanket Heater, 36" , 240V
  • Warranty1 year
Reviews
Q&A