BriskHeat TBWH051-080-LSE Samox Insulated Heating Tape Leads On Same End, 8' x 1/2" , 624 Watts, 120 V

Representative image only.

BriskHeat TBWH051-080-LSE Samox Insulated Heating Tape Leads On Same End, 8' x 1/2" , 624 Watts, 120 V

BriskHeat | Mfr: TBWH051-080-LSE| Item: 3611506

Get direct-contact heating on conductive surfaces

$195.22CAD / Each

$195.22CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These heating tapes feature a heavy-duty insulated design, for a maximum exposure temperature of 1400ºF (760ºC). The 120 VAC tapes include a plug and the 240 VAC tapes are supplied with bare leads. The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)624
  • Width (in)1/2
  • Length (in)96
  • Length (ft)8
  • DescriptionSamox Insulated Heating Tape Leads On Same End, 8' x 1/2" , 624 Watts, 120 V
  • Warranty1 year
Reviews
Q&A