BriskHeat TBW0-052-020 Very High Temperature (1400C) Heating Tape, 24" L x 1/2" W, 240V/160W

Representative image only.

BriskHeat TBW0-052-020 Very High Temperature (1400C) Heating Tape, 24" L x 1/2" W, 240V/160W

BriskHeat | Mfr: TBW0-052-020| Item: 3611941

Flexible, Multi-purpose direct-contact heaters for use for on non-conductive surfaces such as glassware

$78.68CAD / Each

$78.68CAD / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 1400°F (760°C)
  • Standard-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes. .

The 240 VAC tapes have bare leads with opposite-end configuration and are supplied with ties at each end.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (watts)160
  • Width (in)1/2
  • Length (in)24
  • Length (ft)2
  • DescriptionVery High Temperature (1400C) Heating Tape, 24" L x 1/2" W, 240V/160W
  • Warranty1 year
Reviews
Q&A