BriskHeat TBW0-051-060 Insulated Heating Tape, 72" L x 1/2" W x 120V; 470 Watt

Representative image only.

BriskHeat TBW0-051-060 Insulated Heating Tape, 72" L x 1/2" W x 120V; 470 Watt

BriskHeat | Mfr: TBW0-051-060| Item: 3611932

Flexible, Multi-purpose direct-contact heaters for use for on non-conductive surfaces such as glassware

$124.65CAD / Each

$124.65CAD / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 1400°F (760°C)
  • Standard-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes.

Tapes include ties at each end, anda standard two-prong split plug

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (watts)470
  • Width (in)1/2
  • Length (in)72
  • Length (ft)6
  • DescriptionInsulated Heating Tape, 72" L x 1/2" W x 120V; 470 Watt
  • Warranty1 year
Reviews
Q&A